Shop All Pipe Taps
Union Butterfield
Pipe Tap, 1/8"X27, Taper, NPTF
Mfr # 15671/8X27X0.313
Zoro # G8954736
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"X27
- Tap Chamfer Taper
- Tap Thread Type NPTF
- Tap Style Pipe
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union Butterfield
- MFR # 15671/8X27X0.313
- Zoro # G8954736
- UPC # 698464020902
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"X27 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Standards | ANSI |
Thread Direction | Right Hand |
Description
HSS Bright NPTF Pipe Tap,1/8 In.x27, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 12 Points (30813)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.50mm (C74006)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 9/16"X9/16 DBL ANGL CH (MT3713)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251301)
- GUHRING M12X1.50 4-Flutes 2Xd Carbide Thread Mill Other Tap (3737-12,007)
- YMW TAPS Pipe Tap, 1-1/4"-11-1/2, NPTF (383133TIN)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310101)
- Union Butterfield Pipe Taps