Shop All Pipe Taps
This Product is Discontinued
Union Butterfield
Pipe Tap, 1/8"X27, Taper, NPT (Discontinued)
Mfr # 15451/8X27X0.313
Zoro # G9739917
This Product is Discontinued
Key Features
- Tap Thread Size 1/8"X27
- Tap Chamfer Taper
- Tap Thread Type NPT
- Thread Direction Right Hand
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union Butterfield
- MFR # 15451/8X27X0.313
- Zoro # G9739917
- UPC # 698464020629
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"X27 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Tap Style | Pipe |
Standards | ANSI |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
HSS Bright NPT Pipe Tap 1/8 In. x 27, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.