Shop All Spiral Point Taps
Union Butterfield
HSS Bright Non-Relieved, M14 x 2.00 mm
Mfr # 1785NRM14
Zoro # G9739786
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14X2mm
- Thread Direction Right Hand
- Tap Style Spiral Point
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Union Butterfield
- MFR # 1785NRM14
- Zoro # G9739786
- UPC # 698464124433
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M14X2mm |
Details
Item | Spiral Point Tap |
Thread Direction | Right Hand |
Tap Style | Spiral Point |
Tap Material | High Speed Steel |
Description
HSS Bright Non-Relieved,M14 x 2.00 mm, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- MILWAUKEE TOOL 8mm Metric Combination Wrench (45-96-9508)
- ECONOLINE Barrel Ring (414437)
- SAWSTOP Router Lift (RT-LFT)
- YMW TAPS Spiral Point Tap, TICN-D4 M7 X 0.5 (PS7.0G4NEB-TICN)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- YMW TAPS Spiral Point Tap, AL D5 M6X1 (386232)
- DRILL AMERICA HSS Spiral Point Tap, 1/2"-13, 3 Flutes (DWT57215)
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (T/A57048)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- Union Butterfield Taps