Shop All Glove Dispensers & Accessories
Unimed
Wire Wall-Mount Glove Box Holder, 4-Box, Horiz, Stainless Steel, White
Mfr # BHQH004060
Zoro # G4184544
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Stainless Steel Wire
- Depth 4"
- Height 22"
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unimed
- MFR # BHQH004060
- Zoro # G4184544
- UPC # 85652300604061
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4" |
Height | 22" |
Width | 11" |
Details
Color | White |
Material | Stainless Steel Wire |
Description
Unimed Wire Wall-Mount Glove Box Holder, 4-Box, Horizontal, Stainless Steel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Line Marking Labels, 2 PSI GAS (J40481)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- MSA SAFETY Faceshield Frame, Blk, For MSA Full Brim (10116627)
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- CONDOR Glove Holder Clip, Belt Clip, Yellow (60NK51)
- ERGODYNE Glove Clip, Lime, 9" (3400)
- GLOVE GUARD Utility Guard® clip, High Vis Yellow (7441HVYW)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-45/64inD (GP-320)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- Unimed Gloves & Hand Protection