Shop All EMT Supplies
Unimed Midwest
Tongue Depressor, Sterile, 4-1/2In., PK100
Mfr # MITS173000
Zoro # G4242323
product price: $9.95
/pk 100, $0.10/ea
Not eligible for select promotions
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Sterile/Non-Sterile Sterile
- Width 5/8 in
- Length 4 1/2 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unimed Midwest
- MFR # MITS173000
- Zoro # G4242323
- Country of Origin China
- Category EMT Supplies
Dimensions
Width | 5/8 in |
Length | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tongue Depressor |
Material | Wood |
Sterile/Non-Sterile | Sterile |
Industry Type | Healthcare |
Description
Tongue Depressor, Sterile, Material Wood, Width 5/8 in, Length 4 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- QUICK SHAVE Ultra High Powered Sonic Electric Toothbrush with Dock Charger Black (QU125697)
- PROHEAL Reusable Incontinence Pads for Seniors HeavyDuty Absorbency 2 Pack 34 x 36 2PK (PH-16706H-2A)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 6In, PK500 (DNTD313312)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- CARBONFLEX CarbonFlex 30053 4 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Black 1 Per Pkg (30053)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- DISASTER MANAGEMENT SYSTEMS All Risk Triage Tags Florida 50 Count (DMS-05006F)
- Unimed Midwest EMT Supplies