Shop All EMT Supplies
Unimed Midwest
Tongue Depressor, NonSterile, 5.5In, PK500
Mfr # DNTD313311
Zoro # G4235515
product price: $15.29
/pk 500, $0.03/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 3/5 in
- Material Wood
- Sterile/Non-Sterile Non-Sterile
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unimed Midwest
- MFR # DNTD313311
- Zoro # G4235515
- UPC # 665973090016
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 5 1/2 in |
Width | 3/5 in |
Details
Item | Tongue Depressor |
Material | Wood |
Sterile/Non-Sterile | Non-Sterile |
Industry Type | Healthcare |
Description
Tongue Depressor, Non-Sterile, Material Wood, Width 3/5 in, Length 5 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- VASELINE Jelly Original, 1.75 oz Jar (31100EA)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- DEFIBTECH Pediatric Electrode Pads, 12 In. L, PR (DDP-201TR)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 6In, PK500 (DNTD313312)
- EMI Tourniquet, Orange, 3" L, 1" H, PVC/Rubber (9152)
- EMI Search/Rescue Response Kit(TM), Black (508)
- KEMP USA Kemp First Responder Bag, Orange, 10-108-ORG (10-108-ORG)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- Unimed Midwest EMT Supplies