Shop All Handles, Frames and Braces
Unimed Midwest
Dust Mop Frame, 17 1/4 in W
Mfr # BMPN48916C
Zoro # G109769126
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 in
- Mop Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unimed Midwest
- MFR # BMPN48916C
- Zoro # G109769126
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Overall Width | 17 in |
Details
Item | Dust Mop Frame |
Mop Style | Flat |
Description
Dust Mop Frame, Overall Width 17 in, Mop Style Flat, Product Type Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Sanitizing Wipes, 4PK (Z2000-4)
- ATRIX Rubber Flexneck Tool Nozzle (31657)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7, 4100-03 PARTS AND MATERIAL SALES, VMAX V-SERIES, INCL. GGASKT001 (9004054)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 13', SR/GN (UNGEZ400)
- O-CEDAR O-Cedar Commercial 60" Threaded Metal Handle, PK12 (97160)
- XERO 53 in Extension Pole, carbon fiber (209-20-558)
- STRUCTRON 52" Handle With Dual Lock, 4ft 8ft, Fiberglass (60272)
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass (1TZG9)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- Unimed Midwest Handles, Frames and Braces