Shop All Compartment Boxes
Unimed Midwest
Compartment Box Divider with Plastic, Not Applicable W
Mfr # T9ED118910
Zoro # G4136894
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 16
- Color Clear
- Material Plastic
- For Use With Mfr. No.T9ID118725; Grainger No. 8AJC4
- Bin Cabinet Style Compartment Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unimed Midwest
- MFR # T9ED118910
- Zoro # G4136894
- UPC # 071617091088
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Compartment Width | 9 1/2 in |
For Bin Width | 9 1/2 in |
Details
Number of Adjustable Dividers | 16 |
Color | Clear |
Material | Plastic |
Item | Compartment Box Divider |
For Use With | Mfr. No.T9ID118725; Grainger No. 8AJC4 |
Bin Cabinet Style | Compartment Box |
ESD Conductive | No |
Number of Dividers | 16 |
Bin Color | Clear |
Compatible Manufacturer Model Number | T9ID118725 |
Electrostatic Discharge | No |
For Container Type | Compartmented Box |
Used With Bin or Container Style | Compartment Box |
Description
Divider, Color Clear, Compatible Grainger Part Number 8AJC4, Compatible Manufacturer Model Number T9ID118725, Electrostatic Discharge No, For Bin Width 9 1/2 in, For Container Type Compartmented Box, Material Plastic, Number of Dividers 16, Overall Width Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- DURHAM MFG Red Steel Bin Topper, 33 3/4 in W, 8 5/8 in H (379-17-S1148)
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- AKRO-MILS 60 lb Shelf Storage Bin, Plastic, 8 1/4 in W, 7 in H, 20 1/2 in L, Beige (30348BEIGE)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SPOS12-CLR)
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- PLANO Compartment Box with 4 compartments, Plastic, 1" H x 2.88 in W (3448-40)
- QUANTUM STORAGE SYSTEMS Double Sided Tool Organizer, 13 x 10 x 3 in. (ORG80322)
- PLANO Adjustable Compartment Box with 9 to 23 compartments, Plastic, 2.38" H x 4.88 in W (350022)
- Unimed Midwest Compartment Boxes