Shop All Compartment Boxes
Unimed Midwest
Compartment Box Divider with Plastic, Not Applicable W
Mfr # T6ED118610
Zoro # G3934472
product price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 10
- Color Clear
- Material Plastic
- For Use With Mfr. No.T6ID118719; Grainger No. 8AJC3
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unimed Midwest
- MFR # T6ED118610
- Zoro # G3934472
- UPC # 071617061081
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Compartment Width | 6 3/4 in |
For Bin Width | 6 3/4 in |
Details
Number of Adjustable Dividers | 10 |
Color | Clear |
Material | Plastic |
Item | Compartment Box Divider |
For Use With | Mfr. No.T6ID118719; Grainger No. 8AJC3 |
ESD Conductive | No |
Bin Cabinet Style | Compartment Box |
Number of Dividers | 10 |
Bin Color | Clear |
Compatible Manufacturer Model Number | T6ID118719 |
Electrostatic Discharge | No |
For Container Type | Compartmented Box |
Used With Bin or Container Style | Compartment Box |
Description
Divider, Color Clear, Compatible Grainger Part Number 8AJC3, Compatible Manufacturer Model Number T6ID118719, Electrostatic Discharge No, For Bin Width 6 3/4 in, For Container Type Compartmented Box, Material Plastic, Number of Dividers 10, Overall Width Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- PLANO Plano StowAway 6 Fixed Compartment Box, 8-1/4L x 4-1/4W x 1-3/8H, Clear (345046)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- DURHAM MFG Small Compartment box, 12 opening, for small part storage (211-95)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-17-S1158)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T618)
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- Unimed Midwest Compartment Boxes