Shop All Mops
Unimed Midwest
16 in W Sponge Mop, White, PK300
Mfr # TMSM450SM5
Zoro # G7260773
product price: $303.99
/pk 300, $1.01/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Type Sponge Mop
- Includes Adjustable Mop Handle, Mop Frame, Single Use Microfiber Mop
- Launderable Yes
- Product Type Sponge Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unimed Midwest
- MFR # TMSM450SM5
- Zoro # G7260773
- Country of Origin China
- Category Mops
Dimensions
Mop Head Width | 16 in |
Maximum Handle Length | 72 in |
Details
Mop Head Color | White |
Mop Type | Sponge Mop |
Item | Sponge Mop |
Includes | Adjustable Mop Handle, Mop Frame, Single Use Microfiber Mop |
Launderable | Yes |
Product Type | Sponge Mop |
Includes Handle | Yes |
Description
Sponge Mop, Product Type Sponge Mop, Mop Head Width 16 in, Launderable Yes, Mop Head Color White, Includes Adjustable Mop Handle, Mop Frame, Single Use Microfiber Mop, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White (430-S)
- REGISTRY Trigger Sprayer Blu/Wht Model 260, 12PK (130509)
- REMCO Tool Wall Bracket, 3 1/4 in L, Pink (10141)
- PROTEAM Wand Adapter (103122)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MD40B (MD40B)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51800BL00 (FGF51800BL00)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85700GR00 (FGJ85700GR00)
- GENUINE JOE Wet Mop Kits, Green, PK12, GJON20G1BCT (GJON20G1BCT)
- SCOTCH-BRITE Hardwood Floor Dust Mop Refill, Green, Microfiber (M-005-R)
- BISSELL PowerFresh Steam Mop (1940)
- Unimed Midwest Mops