Shop All Handheld Work Lights
This Product is Discontinued
Unilite
Zone 0 Right Angle Flashlight, AA, 210lm (Discontinued)
Mfr # ATEX-RA2
Zoro # G1659968
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Body Material Polycarbonate
- Lumens 210
- Flashlight Battery Size AA
- Run Time on High Setting 7.5 hr.
- Number of Batteries 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unilite
- MFR # ATEX-RA2
- Zoro # G1659968
- UPC # 05013581002641
- Country of Origin Taiwan, Province of China
- Category Handheld Work Lights
Dimensions
Flashlight Battery Size | AA |
Details
Item | Zone 0 Right Angle Flashlight |
Flashlight Body Material | Polycarbonate |
Lumens | 210 |
Run Time on High Setting | 7.5 hr. |
Number of Batteries | 4 |
Maximum Lumens Output | 210 |
Description
Zone 0 Right Angle Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.