Shop All Handheld Flashlights
This Product is Discontinued
Unilite
Submersible Police Flashlight, AA, 220lm (Discontinued)
Mfr # HV-FL4
Zoro # G1659907
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 220
- Number of Batteries 2
- Flashlight Battery Size AA
- Run Time on High Setting 2 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unilite
- MFR # HV-FL4
- Zoro # G1659907
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.2" |
Body Dia. | 1.3" |
Details
Flashlight Grade | Tactical |
Maximum Lumens Output | 220 |
Number of Batteries | 2 |
Run Time on High Setting | 2 hr. |
Flashlight Body Material | Anodized Aluminum |
Item | Submersible Police Flashlight |
Lumens | 220 |
Includes | Nylon Pouch |
Description
Submersible Police Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.