Shop All Lanterns
This Product is Discontinued
Unilite
LED Floating Safety Lantern (Discontinued)
Mfr # PS-L2
Zoro # G1660257
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Flashlight Battery Size PJ996
- Run Time on High Setting 10 hr.
- Length 6.9"
- Body Color Hi-Vis Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Flashlight Battery Size | PJ996 |
Length | 6.9" |
Details
Flashlight Grade | Industrial |
Run Time on High Setting | 10 hr. |
Body Color | Hi-Vis Yellow |
Item | LED Floating Safety Lantern |
Flashlight Grouping Type | Floating Safety Lantern |
Lumens | 300 |
Lamp Type | Seoul LED |
Maximum Lumens Output | 300 |
Number of Batteries | 1 |
Description
LED Floating Safety Lantern
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.