Shop All Outdoor Fireplaces, Fire Pits & Accessories
Uniflame
Endless Summer Wad1009Sp Oil Rubbed Bronze Outdoor Firebowl With Geometric Design
Mfr # WAD1009SP
Zoro # G503745405
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniflame
- MFR # WAD1009SP
- Zoro # G503745405
- UPC # 728649738411
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Uniflame is a subsidiary of the Blue Rhino corporation. Blue Rhino is a leading designer and marketer of barbecue grills, outdoor heaters, mosquito elimination appliances and other outdoor appliances. In fact, you will find a Blue Rhino product in the middle of half a billion barbecue events nationwide every year.
This outdoor firebowl from Uniflame has a geometric cut-out design. With an oil-rubbed bronze finish, this firebowl provides more heat and atmosphere for all parties! Built for easy loading and tending, this firebowl also includes an easy lift spark arrestor with a hook. Its steel grate improves air flow, making for a great place to keep warm outside.Dimensions - Height: 25" x Width: 36".
Oil Rubbed Bronze Bowl with Design Provides More Head and More Atmosphere.
Easy Tending and Cleaning.
Easy Lift Spark Guard and Hook.
Simple Assembly
This outdoor firebowl from Uniflame has a geometric cut-out design. With an oil-rubbed bronze finish, this firebowl provides more heat and atmosphere for all parties! Built for easy loading and tending, this firebowl also includes an easy lift spark arrestor with a hook. Its steel grate improves air flow, making for a great place to keep warm outside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- AIRHEAD Airhead AHTK-P2 Performance Kayak Paddle - 7' (AHTK-P2)
- BIRD-X Bird Repellent Spikes, 5 in. x 100 ft. (SP-100)
- AFTERMARKET Greasable Disc Bearing in Fits John Deere 220 637 980 630 970 627 210 621 230 21 (AA28184)
- UNIFLAME Uniflame 05002 Natural Lava Rock with 300 Bags Per Pallet (5002)
- UNIFLAME Endless Summer WAD1377SP Oil Rubbed Bronze Hex Shaped Outdoor Firebowl With Lattice (WAD1377SP)
- UNIFLAME Endless Summer WAD1081SP 30 Inch Bronze Fire Bowl With Moons And Starzs (WAD1081SP)
- SUPERIOR Superior WCT2036WSI 36 in. WCT 2000 Merit Series Louver Wood Burning with Insulated Fireplace - White Stacked Refractory Brick Liner (WCT2036WSI)
- CANTERBURY ENTERPRISES LLC Blue Flame LLT.CM.LPG Propane Gas Log Lighter - T Style (LLT.CM.LPG)
- THE OUTDOOR PLUS Remote Control & Wireless Receiver 110V (OPT-RC110V)
- SPORTSMAN Portable 5 Panel Interlocking Stainless Steel Fire Pit (SSFP)
- Uniflame Outdoor Fireplaces, Fire Pits & Accessories