Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Yellow, Sold by the FT
Mfr # 1819BGXLP-4DR-35M
Zoro # G511130088
product price: $0.12
/ea
Sold in multiples of 35000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Yellow
- Overall Shielding Type Unshielded
- Voltage 60V
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1819BGXLP-4DR-35M
- Zoro # G511130088
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | Yellow |
Overall Shielding Type | Unshielded |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Number of Conductors | 1 |
Temperature | 125 C |
Item | Primary Wire |
Stranding | 19 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PLIERS BULB (CTA3060)
- WESTAR Engine Torque Strut Mount - Front, EM-3090 (EM-3090)
- FCS AUTOMOTIVE Complete Strut Assembly, 1336349 (1336349)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- MAINFRAME Radio Wire Harness (MA7322)
- ZEROSTART Replacement Cord - 120V, Straight, Silicone, Peanut Shaped Heater Terminal, 5' 1.5M Long (3600005)
- GROTE LIGHTING EXTENSION JUMPER (01-6613-T1)
- STINGER ELECTRONICS 3'RCA SHIELDED DIRECT.TWISTED PR, 6000 (SI623)
- MOTORMITE 3/8 In X 5 Ft Black Flex Split Wire Cond Wire Conduit, 85632 (85632)
- VELVAC Heat Gun (058160)
- STANDARD IGNITION Spool Cable, Cc7S (CC7S)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails