Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, White, Sold by the FT
Mfr # 1816BGXLP-9DR-35M
Zoro # G911129439
product price: $0.12
/ea
Sold in multiples of 35000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type GXL
- Voltage 60V
- Gauge Size 18
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1816BGXLP-9DR-35M
- Zoro # G911129439
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | White |
Type | GXL |
Voltage | 60V |
Insulation Material | XLPE |
Temperature | 125 C |
Conductor Material | Bare Copper |
Item | Primary Wire |
Stranding | 16 |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black 90 Mounting Bracket For 8891400/8891401 Mini Strobe (8891402)
- DONALDSON Lube Filter, Spin-On Full Flow Donaldson Blue, DBL7405 (DBL7405)
- AME 1 gal Jug, AW32 Hydraulic Fluid, Premium, 1 gal., 32 ISO Viscosity (19500)
- JUST CLIPS Anvil Retainer Clip Refill Kit, 1/2", 12Ct (500-12)
- STINGER ELECTRONICS 8GA/250' POWER CABLE, MATTE BLUE, OFC (SHW18B)
- MOTORCRAFT Wire Assembly, Wpt737 (WPT737)
- VELVAC Tube Clip 5/16" Od (021005)
- GROTE LIGHTING EXTENSION JUMPER (01-6613-T1)
- DRAW-TITE 2-3 TAILLIGHT CONVERTOR FOR TOWING VEHICLES (118158)
- SEQUEL WIRE & CABLE GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT (1823A3B-0303AR410)
- TAYLOR CABLE 8.2 mm Thundervolt Performance Ignition Wire Set, Red (T64-83253)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails