Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 1816BGXLP-2DR-35M
Zoro # G211129603
product price: $0.12
/ea
Sold in multiples of 35000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type GXL
- Voltage 60V
- Conductor Type Stranded
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1816BGXLP-2DR-35M
- Zoro # G211129603
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Red |
Type | GXL |
Item | Primary Wire |
Voltage | 60V |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Overall Shielding Type | Unshielded |
Stranding | 16 |
Insulation Material | XLPE |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Jack Set, Friction, Gray (77043)
- BANDO Auto Serpentine Belt, 4Pk1655 (4PK1655)
- SPEC-D TUNING 60 White LED Tailgate Bar Light (LTG-LED60-KS)
- URREA Urrea Straight Jaw Puller Set, 6 Ton, 3-Way 12 Jaws, 20 Pieces (4216)
- MAINFRAME Radio Wire Harness (MA7322)
- VELVAC 6-Way Coiled Cable 6/14 X 12' (590061)
- VELVAC Snap Plug 16-14 Ga Nyl .156", 50 Pk (058340-50)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 100 ft Length, Violet, 0.056" Diameter, 60 Volts (16STRVIOGXL100)
- VELVAC Ring Tng 22-18 Vyl/Red 8-10Stud 50Pk (056002-50)
- VELVAC Heat Shrink Butt Connector 12-10(10) (058314-10)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails