Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Orange, Sold by the FT
Mfr # 1819BGXLP-3DR-35M
Zoro # G511130170
product price: $0.12
/ea
Sold in multiples of 35000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Orange
- Gauge Size 18
- Voltage 60V
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1819BGXLP-3DR-35M
- Zoro # G511130170
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Type | GXL |
Color | Orange |
Voltage | 60V |
Conductor Type | Stranded |
Item | Primary Wire |
Insulation Material | XLPE |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Stranding | 19 |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Temperature | 125 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-08120)
- AMERICAN FORGE & FOUNDRY Garage Creeper, Polyethylene, 400 lb (3910)
- LISLE Nut for Pulley Puller (LIS39050)
- FOX 40 Sonik Blast Cmg Whistle - Orange & Black (372451)
- VELVAC Nylon Split Loom 3/8"Id X 250' Spool (020106)
- VELVAC Ring Tng 22-18 Vyl/Red 8-10Stud 50Pk (056002-50)
- PERFORMANCE TOOL 3 In Wire Wheel - Coarse Brush-Wire Whee, W1209 (W1209)
- ZEROSTART Weatherproof Power Cord - 120V, Square 2-Hole Chrome Receptacle - 8' 2.44M (3600028)
- VELVAC Vinyl Butt Connector 8Ga 10Qty (056054-10)
- VELVAC Battery Cable 4 Ga X 100' Red (058035-7)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.056" Diameter, 60 Volts (16STRBLUGXL500)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails