Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Brown, Sold by the FT
Mfr # 1816BGXLP-1DR-35M
Zoro # G311129657
product price: $0.12
/ea
Sold in multiples of 35000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type GXL
- Conductor Shielding Type Unshielded
- Conductor Material Bare Copper
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1816BGXLP-1DR-35M
- Zoro # G311129657
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Brown |
Type | GXL |
Item | Primary Wire |
Conductor Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Voltage | 60V |
Conductor Type | Stranded |
Stranding | 16 |
Insulation Material | XLPE |
Number of Conductors | 1 |
Temperature | 125 C |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES SEAM BUSTER SET 3 PC (KE77611)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8878-MPG (BT8878-MPG)
- PROMARINER Universal AC Plug - Black (51300)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Black Steel Underbody Truck Box (1752803)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-16014-100-JN)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR)
- VELVAC Silicon Tape, Self Sealing (058380)
- PERFORMANCE TOOL 3 In Wire Wheel - Coarse Brush-Wire Whee, W1209 (W1209)
- RAPTOR 8 AWG/250' POWER CABLE, RED CCA (R4R8250)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails