Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 18 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 1816BGXLP-0DR-35M
Zoro # G111129833
product price: $0.12
/ea
Sold in multiples of 35000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type GXL
- Voltage 60V
- Conductor Material Bare Copper
- Conductor Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1816BGXLP-0DR-35M
- Zoro # G111129833
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Black |
Type | GXL |
Voltage | 60V |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Number of Conductors | 1 |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Item | Primary Wire |
Overall Shielding Type | Unshielded |
Temperature | 125 C |
Stranding | 16 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM U.S. Htm-2 Hole Through Middle Fender Black (HTM-2-BLACKWO)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20055)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S050)
- STENS Tire Sealant 1 gallon Size, Ready to use and requires no mixing (750-012-4)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 25 ft Length, Red, 0.070" Diameter, 60 Volts (20STRREDTXL25)
- TECTRAN Split Loom---1/4in. Id - 100 Ft (27037)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- ZEROSTART Power Cord, Weatherproof - 240V 15A, 6' 1.8M, With 3 Hole Round Flange, Zinc Plated Receptacle (8602921)
- DRAKA PRESTOLITE AUTOMOTIVE GXL Primary Wire 20 AWG XLPE Insulated, 60V, White, Sold by the FT (131849-9IE)
- PERFORMANCE TOOL 3 In Wire Wheel - Coarse Brush-Wire Whee, W1209 (W1209)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails