Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 1619BGXLP-2DR-30M
Zoro # G911129392
product price: $0.15
/ea
Sold in multiples of 30000 for $4,500.00
$4,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Red
- Conductor Type Stranded
- Gauge Size 16
- Stranding 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1619BGXLP-2DR-30M
- Zoro # G911129392
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Red |
Conductor Type | Stranded |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Item | Primary Wire |
Temperature | 125 C |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 2.750 to 2.756 In (99275)
- WINDEROSA Formed Exhaust Power Valve Bellows (819058) for Ski-Doo MX Z X 800R 08 (819058)
- GROTE HIGH BEAM HEADLAMP (94411-5)
- BANDO Auto Serpentine Belt, 4Pk540 (4PK540)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 25 ft Length, Violet, 0.096" Diameter, 60 Volts (20STRVIOSXL25)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- VELVAC Male Quick Slide 16-14 Nyl, 50 Pk (057090-50)
- VELVAC Battery Cable 1/0 Ga X 25' Black (058041)
- MOTORMITE 20 Gauge Speaker Wire- Card, 85750 (85750)
- VELVAC Primary Wire 14 Ga X 100' Brown (051147)
- VELVAC 3-Way Connector 12-10 Vinyl 10Qty Pk (056083-10)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails