Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Dark green, Sold by the FT
Mfr # 1619BGXLP-5DR-30M
Zoro # G511129310
product price: $0.17
/ea
Sold in multiples of 30000 for $5,100.00
$5,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Type GXL
- Overall Shielding Type Unshielded
- Gauge Size 16
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1619BGXLP-5DR-30M
- Zoro # G511129310
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Color | Dark Green |
Type | GXL |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Type | Stranded |
Temperature | 125 C |
Stranding | 19 |
Item | Primary Wire |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1105 (17435)
- AUTOTEXT HEAVY DUTY Drive Arm for Windshield Wipers (62111)
- GATES Tri-Power Belts, AX55 (AX55)
- VELVAC Wide Angle Flat 6.5 X 10 Black Plstc (704152-5)
- TRUCK-LITE Marker Clearance Plug, 16 Gauge GPT Wire, PL-10, Stripped End/Ring Terminal, 7 in.0 (94902-3)
- MOTORCRAFT Wire Asy, Wpt1499 (WPT1499)
- STINGER 250 ft. 8 gauge Power Wire, Matte Red (SSVLP8R)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 250 ft Length, Brown, 0.071" Diameter, 60 Volts (14STRBROGXL250)
- VELVAC Tube Clip 3/8" Od (021007)
- WESTIN LED Wiring Harness (09-12000-1)
- MSD IGNITION HARNESS, MSD 6 TO GM DUAL CON (8876)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails