Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 14 AWG XLPE Insulated, 60V, Orange, Sold by the FT
Mfr # 1419BGXLP-3DR-25M
Zoro # G011130069
product price: $0.23
/ea
Sold in multiples of 20000 for $4,600.00
$4,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type GXL
- Overall Shielding Type Unshielded
- Gauge Size 14
- Insulation Material XLPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1419BGXLP-3DR-25M
- Zoro # G011130069
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Color | Orange |
Type | GXL |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Item | Primary Wire |
Number of Conductors | 1 |
Voltage | 60V |
Stranding | 19 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Chrgr, 30 UL Rated Amps, (M) (6065)
- EXTREME MAX Extreme Max 3006.6652 BoatTector Zinc-Plated Cube Anchor (Box Style) - 19 lbs. (3006.6652)
- ILC Replacement for Leece Neville 2600JC Alternator (WX-XVRY-1)
- MOOG Steering Tie Rod End - Right Outer, ES80644 (ES80644)
- GROTE Primary Wire, 12 Gauge, White, 25 ft. Spool (89-6007)
- NGK Spark Plug Wire Set, 52014 (52014)
- GROTE Fog Light Harness Assembly, Purple/Black (84-1072)
- GROTE Primary Wire, 10 Gauge, Red, 25 ft. Spool (89-5000)
- WESTIN LED Wiring Harness (09-12000-8)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 6' 1.8M, With Chrome Plated, 4 Hole Square Flange Receptacle (8606005)
- MOROSO WIRE LOOM KIT, SUPER, BLK (72174)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails