Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 14 AWG XLPE Insulated, 60V, Dark green, Sold by the FT
Mfr # 1419BGXLP-5DR-25M
Zoro # G511129501
product price: $0.23
/ea
Sold in multiples of 20000 for $4,600.00
$4,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Type GXL
- Overall Shielding Type Unshielded
- Stranding 19
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1419BGXLP-5DR-25M
- Zoro # G511129501
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Color | Dark Green |
Type | GXL |
Overall Shielding Type | Unshielded |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Voltage | 60V |
Item | Primary Wire |
Temperature | 125 C |
Insulation Material | XLPE |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Kevlar Burn Protection Arm Glove (21260)
- HUSKY LINER 06-13 RIDGELINE REAR MUD GUARDS (57901)
- FPPF Liquid Muscle Injector Cleaner/Lub, 64Oz (80899)
- BECKSON MARINE 1" Drain Plug Screw Type w/Gasket - Black (DP10-B)
- MOTORMITE 10 Gauge Blue Primary Wire- Card, 85704 (85704)
- GROTE Fog Light Harness Assembly, Purple/Black (84-1072)
- STANDARD IGNITION Wire Set, 27670 (27670)
- FORD FORD M12259R301 Spark Plug Wire Set Red (F28-M12259R301)
- ACCEL UNI CERAMIC 90 BOOTS WIRE KIT- BLACK (9001CK)
- MOTORCRAFT Wire Asy, Wpt1188 (WPT1188)
- STANDARD IGNITION Spool Cable, Cc7S (CC7S)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails