Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 12 AWG XLPE Insulated, 60V, Red, Sold by the FT
Mfr # 1219BGXLP-2DR-15M
Zoro # G911129637
product price: $0.33
/ea
Sold in multiples of 1000 for $330.00
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type GXL
- Voltage 60V
- Overall Shielding Type Unshielded
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1219BGXLP-2DR-15M
- Zoro # G911129637
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 12 |
Details
Color | Red |
Type | GXL |
Item | Primary Wire |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Conductor Type | Stranded |
Temperature | 125 C |
Number of Conductors | 1 |
Insulation Material | XLPE |
Stranding | 19 |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Ford F250 Fender Flares Matte- Pocket Style 99-07 (FDF-F25099V2-PK-MP)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT353)
- QUICKCABLE Bolt, Side Terminal, Steel, PK10 (6704-525-010)
- VELVAC Vinyl Butt Connector 8Ga 10Qty (056054-10)
- VELVAC Butt Connector Non-Insulated 16-14 (058028-10)
- GENUINE Cable Harness Genuine, 1635406633 (1635406633)
- VELVAC Thin Wl Shrnk Tube 2"12-10 Yl, 25 Pk (057062-25)
- DORMAN Brake Light Connector, 645-554 (645-554)
- VELVAC Spade 12-10 Vinyl 8-10 Stud 50 Pk (056045-50)
- TECNIQ High Op Ramp Lgt Pigtail Wire - Not Bullets (TQ D30-WB00-1)
- GROTE Primary Wire, 10 Gauge, Black, 25 ft. Spool (89-5002)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails