Shop All Automotive Wires, Harnesses & Pigtails
Unified Wire & Cable
GXL Primary Wire 10 AWG XLPE Insulated, 60V, Black, Sold by the FT
Mfr # 101BGXLP-0DR-10M
Zoro # G711129349
product price: $0.50
/ea
Sold in multiples of 10000 for $5,000.00
$5,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Black
- Conductor Shielding Type Unshielded
- Voltage 60V
- Temperature 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 101BGXLP-0DR-10M
- Zoro # G711129349
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 10 |
Details
Type | GXL |
Color | Black |
Conductor Shielding Type | Unshielded |
Item | Primary Wire |
Voltage | 60V |
Temperature | 125 C |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Insulation Material | XLPE |
Conductor Material | Bare Copper |
Stranding | 19 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Electric Stethoscope Combo, w/dB Meter (06606)
- A & I PRODUCTS Battery Bolts & Nuts, Square Head, 5/16 4.5" x5" x1" (A-26A1-B)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- MOBIL Mobil Super 5W-20, Engine Oil, 1 Qt (124405)
- URO PARTS Ignition Wire Holder, 90160959100 (90160959100)
- S&G TOOL AID IN-LINE IGN SPARK CHECKR-RECESSD PLUGS (SG36350)
- NGK Spark Plug Wire Set, 52014 (52014)
- MOTORCRAFT Wire Asy, Wpt1340 (WPT1340)
- STANDARD IGNITION Wire Set, 27670 (27670)
- VELVAC Butt Connector Non-Insulated 16-14 (058028-10)
- MOROSO WIRE LOOM KIT, SHOWCAR, BLK (72167)
- Unified Wire & Cable Automotive Wires, Harnesses & Pigtails