Shop All Electrical Wire & Cable
Unified Wire & Cable
14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, XLPE, Gray, Sold by the FT
Mfr # 1441TXHHW-8DR-20M
Zoro # G111130778
product price: $0.28
/ea
Sold in multiples of 20000 for $5,600.00
$5,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14
- Color Gray
- Number of Conductors 1
- Conductor Material Tinned Copper
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1441TXHHW-8DR-20M
- Zoro # G111130778
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 |
Details
Color | Gray |
Number of Conductors | 1 |
Conductor Material | Tinned Copper |
Voltage | 600V |
Insulation Material | XLPE |
Standards | CSA SIS |
Cable Type | SIS |
Shielding Type | Unshielded |
Stranding | 41 |
Max. Temp. | 90 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 5 PK (GAB8)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, Not Rated, Bolt-On (ACK-60)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (1441TXHHW-8-5M)
- UNIFIED WIRE & CABLE 12 AWG, SIS Lead Wire, 65 Strand, 90C, 600V, Tinned copper, XLPE, Black, Sold by the FT (SIS12T65-0)
- UNIFIED WIRE & CABLE 10 AWG, SIS Lead Wire, 105 Strand, 90C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (10105TXHHW-8-2.5M)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT100)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBRO25)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- Unified Wire & Cable Electrical Wire & Cable