Shop All Building Wire
Unified Wire & Cable
12 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Black, Sold by the FT
Mfr # 1219BTHHN-0DR-15M
Zoro # G911130459
product price: $0.33
/ea
Sold in multiples of 15000 for $4,950.00
$4,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12
- Voltage 600V
- Insulation Material PVC
- Jacket Material NYLON
- Wire Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 1219BTHHN-0DR-15M
- Zoro # G911130459
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 12 |
Details
Item | Building Wire |
Voltage | 600V |
Insulation Material | PVC |
Jacket Material | NYLON |
Wire Color | Black |
Number of Conductors | 1 |
Max. Temp. (C) | 105 C |
Conductor Material | Bare Copper |
Stranding | 19 |
Standards | CSA T90; UL THHN |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- UNIFIED WIRE & CABLE 10 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Blue, Sold by the FT (000000000047214225)
- UNIFIED WIRE & CABLE 12 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Black, Sold by the FT (1219BTHHN-0-2.5M)
- UNIFIED WIRE & CABLE 8 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Black, Sold by the FT (000000000020488305)
- UNIFIED WIRE & CABLE 10 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, White, Sold by the FT (000000000047211801)
- UNIFIED WIRE & CABLE 8 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, White, Sold by the FT (000000000020489105)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23956601)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11579001)
- Unified Wire & Cable Building Wire