Shop All Electrical Wire & Cable
Unified Wire & Cable
10 AWG, UL 3173 Lead Wire, 105 Strand, 125C, 600V, XLPE, Yellow, Sold by the FT
Mfr # 10105T3173-4DR-10M
Zoro # G611129982
Sold in multiples of 10000 for $6,800.00
$6,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10
- Color Yellow
- Number of Conductors 1
- Shielding Type Unshielded
- Max. Temp. 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unified Wire & Cable
- MFR # 10105T3173-4DR-10M
- Zoro # G611129982
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 |
Details
Color | Yellow |
Number of Conductors | 1 |
Shielding Type | Unshielded |
Max. Temp. | 125 C |
Standards | UL 3173 |
Conductor Material | Tinned Copper |
Insulation Material | XLPE |
Stranding | 105 |
Voltage | 600V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, 3/8" (FS-3/8NS E/G)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- HARTING Han B Base Panel 2 Levers (09300240301)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- UNIFIED WIRE & CABLE 10 AWG, SIS Lead Wire, 105 Strand, 90C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (10105TXHHW-8-2.5M)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1441TXHHW-5-5M)
- UNIFIED WIRE & CABLE 12 AWG, SIS Lead Wire, 65 Strand, 90C, 600V, Tinned copper, XLPE, Black, Sold by the FT (SIS12T65-0)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (1441TXHHW-8-5M)
- UNIFIED WIRE & CABLE 8 AWG, SIS Lead Wire, 133 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (8133TXHHWVW-8-2M)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- Unified Wire & Cable Electrical Wire & Cable