Shop All Electrical Wire & Cable
Unified Wire & Cable
10 AWG, SIS Lead Wire, 105 Strand, 90C, 600V, Tinned copper, XLPE, Yellow, Sold by the FT
Mfr # 10105TXHHW-4-2.5M
Zoro # G911130275
product price: $0.85
/ea
Sold in multiples of 250 for $212.50
$212.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10
- Color Yellow
- Number of Conductors 1
- Conductor Material Tinned Copper
- Stranding 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Wire & Cable
- MFR # 10105TXHHW-4-2.5M
- Zoro # G911130275
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 |
Details
Color | Yellow |
Number of Conductors | 1 |
Conductor Material | Tinned Copper |
Stranding | 105 |
Cable Type | SIS |
Shielding Type | Unshielded |
Insulation Material | XLPE |
Max. Temp. | 90 C |
Voltage | 600V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- UNIFIED WIRE & CABLE 8 AWG, SIS Lead Wire, 133 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (8133TXHHWVW-8-2M)
- UNIFIED WIRE & CABLE 10 AWG, SIS Lead Wire, 105 Strand, 90C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (10105TXHHW-8-2.5M)
- UNIFIED WIRE & CABLE 12 AWG, SIS Lead Wire, 65 Strand, 90C, 600V, Tinned copper, XLPE, Black, Sold by the FT (SIS12T65-0)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 125C, 600V, Tinned copper, XLPE, Gray, Sold by the FT (1441TXHHW-8-5M)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1441TXHHW-5-5M)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR100)
- Unified Wire & Cable Electrical Wire & Cable