Shop All Boat Fenders
Unified Marine
Unified Marine 50072316 White Boat Fender - 4 x 16 in.
Mfr # 178836
Zoro # G103693410
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Marine
- MFR # 178836
- Zoro # G103693410
- UPC # 737765723164
- Country of Origin China
- Category Boat Fenders
Description
Features
- Heavy Duty Ribbed Inflatable Boat Fender.
- Size - 4 x 16 in.
- Color - White.
- Will Not Burst For Long Lasting Protection From The Bumps & Grinds Of Everyday Boating.
- UV Inhibitors.
- Soft, Flexible.
- Dimension - 16 x 4.5 x 16 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN R5 Nerf Step Bar Pad & Clips (28-50001)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 12V, Short Shaft, For Models 100, 300, 400, 500, 900 (7100004)
- GROTE Primary Wire, 14 Ga, Pink, 100 ft. Spool (87-7014)
- CUSHMAN Service Solenoid, 24V (629086G02)
- SEACHOICE 79194 Inflatable Rafting Fender - 12" Dia. x 72" Long (79194)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- TAYLOR Low Freeboard Fender 7" x 23" Metallic Black (31008)
- PERKO Fender Locks - Chrome Plated (1299DP0CHR)
- TAYLOR Super Gard Inflatable Vinyl Fender; 8-1/2" x 26"; Sand (960824)
- POLYFORM Polyform F-2 BLUE F Series Fender - 8.2" x 25", Blue (F-2 BLUE)
- TAYLOR Big B Inflatable Vinyl Fender, White, 10" x 26 (1032)
- Unified Marine Boat Fenders