Shop All Marine & Boat Lighting
Unified Marine
Unified Marine 50023949 26 - 48 in. Telescopic Stowable Stern Light
Mfr # 164920
Zoro # G103956256
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unified Marine
- MFR # 164920
- Zoro # G103956256
- UPC # 737765239498
- Country of Origin China
- Category Marine & Boat Lighting
Description
Features
- Telescopic Stowable Stern Light.
- Size - 26- 48 in.
- Can Be Stored In Less Space Than Conventional Stern Lights.
- Aluminum Pole.
- 360 Degree Light That Can Be Seen For Up To 2 Miles.
- Voltage - 12V.
- 15 Candle Power Bulb.
- Includes Non Glare Safety Insert.
- Stern Light Base Not Included.
- Dimension - 30.5 x 3.75 x 2.75 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES ADVANTEDGE SIDE BARS BLACK POWDERCOAT(BRACKETS SOLD SEPARATELY) (2055985)
- BALDWIN FILTERS Air Filter, 13-1/4in. L x 10-7/32in. dia. (CA5789)
- LANG TOOLS Automatic Slack Adjuster Release Tool and Wrench (4651)
- BOSTON General Purpose Hose, 50 ft. L, 1-1/4 inID (H11520-50)
- HELLA MARINE Stern Navigation Light Incandescent 2Nm White 12V (2984375)
- STREAMLIGHT $SUPER SIEGE RECHRGBLE SCENE LIGHT & (SR44945)
- SEACHOICE Transom Light With Stainless Steel Flange, Round, 3" dia. (5381)
- LIVEWIRE 11/64 12 VDC Blue Sea Led Red (LI57236)
- RIGID INDUSTRIES E-SERIES PRO 20" SPOT (120213)
- LUMITEC Lumitec Mirage Positionable Down Light - Spectrum RGBW Dimming - White (115127)
- ILC Replacement for Caterpillar Tractor 9x3463 replacement light bulb lamp (9X3463 CATERPILLAR TRACTOR)
- Unified Marine Marine & Boat Lighting