Unified Marine

Unified Marine 4014940 96 in. Extreme II Kayak Paddle - Blue; White


product price: $82.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The unfied marine seasense x-treme ii kayak paddle is 96" in length and is manufactured with a fiberglass filled nylon blade making it x-tremely lightweight and durable. Each blade is blue/white and is made of lightweight polypropylene and reinforced making it more efficient in the water. The shaft is lightweight aluminum with ergonomic foam grips for added comfort and strength.

Features
  • Extreme ii kayak paddle
Specifications
  • Color: Blue, White
  • Type: Paddles
  • Size: 96"
  • Weight: 2.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.