Shop All Two Way Radio Accessories
Uniden
Uniden BCD436HP HomePatrol Series Digital Handheld Scanner
Mfr # BCD436HP
Zoro # G204119208
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Factor Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # BCD436HP
- Zoro # G204119208
- UPC # 747925109196
- Country of Origin Viet Nam
- Category Two Way Radio Accessories
Details
Form Factor | Handheld |
Description
The BCD436HP is the first scanner to incorporate the HomePatrol-1's ease of use in a traditional handheld scanner. Plus, Uniden's exclusive Close Call® RF Capture feature, GPS Connectivity, Extra-Large Display, Radio System Analysis and Discover Modes put the most advanced scanner features ever right in the palm of your hand.
Features- TrunkTracker V
- APCO 25 Phase I and Phase II
- X2-TDMA
- Motorola, EDACS, and LTR Trunking
- HomePatrol Operation
- Close Call RF Capture
- 4GB Memory
- Favorites List, System, and Department/Site Quick Keys
- Recording, Playback, and Replay
- Temporary Avoid
- Location-Based Scanning
- Fire Tone-Out Alert
- System Analysis and Discovery
- System/Channel Number Tagging
- CTCSS/DCS Rapid Decoding
- P25 NAC Decoding
- Audio AGC
- S.A.M.E. Weather Alert
- Backlit Keypad &LCD
- Enhanced Dynamic Memory
- Narrowband Reception
- Preemptive Trunking Priority
- Multi-Site System Support
- Channel Volume Offset
- PC Programming and Control
- USB Connectivity
- Database updated weekly
- Simple-to-use Sentinel PC Software keep your scanner's database and firmware up to date
- 8-Hours Operation on 3xAA Batteries
- Color - Black
- Dimensions - 2.5 W x 6.5 H x 1 D
- Item Weight - 1 lbs.
- Display Type - White Backlit LCD Display
- Antenna
- USB Adapter
- 3 AA NiMH batteries
- Hand Strap
- SMA-BNC Antenna Adapter
- 25-512 MHz
- 758-824 MHz
- 849-869 MHz
- 894-960 MHz
- 1240-1300 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Model 800 replacement light bulb lamp (MODEL 800 KODAK)
- ILC Replacement for Allen Bradley 1769-ba Battery (1769-BA BATTERY ALLEN BRADLEY)
- MINOLTA MN2K10NV 2.7K Quad HD 16x Digital Zoom IR Night Vision Video Camcorder Black (MN2K10NV-BK)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Hoveround ALL MODELS Replacement Battery (ML35-12543)
- UNIDEN AC Adapter (PS007)
- UNIDEN Uniden PRO501TK CB 40 Channel CB Radio with Magnet Mount Antenna (PRO501TK)
- UNIDEN SM81 Speaker Microphone (SM81)
- UNIDEN Internal Replacement Speaker for Atlantis (SPATL)
- UNIDEN Uniden CB62 4.75 in. Single Hole Brass Finish Replacement Mounting Bracket for PRO510; PRO520; 1001Z; MCB30 & MCB40 (CB62)
- UNIDEN Uniden BCD536HP HomePatrol Series Digital Mobile Scanner with WiFi (BCD536HP)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, C-Style (HKLN4604B)
- Uniden Two Way Radio Accessories