Uniden

Uniden Atlantis 155 Handheld Two-Way VHF Floating Marine Radio


product price: $70.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Atlantis 155 Handheld Two-Way VHF Floating Marine Radio

The Uniden Atlantis 155 continues Uniden's tradition of providing tough and reliable handheld radios. It features all NOAA weather channels, as well as all USA, International and Canadian marine channels. It also meets JIS8 Submersible waterproof standards. The Atlantis' brilliant backlit LCD display makes it easy to use, day or night for the power to go anywhere.

Features:

  • JIS8 Submersible Waterproof level + Designed to Float - So you can use it just about anywhere in any weather condition.
  • 1/2.5W (VHF) + Power Boost PTT Key
  • NOAA Weather Channels - Sounds a warning tone when a hazard alert is issued.
  • Triple Watch mode - Monitors Channels 16 and 9 simultaneously for a signal while at the same time allowing you to the selected channel.
  • Weather Alert Watch mode - Mutes the radio while it monitors a preset Weather channel. It sounds an alarm if there are broadcasts on that channel. Put the radio in the charger to keep power on.
  • Emergency 16/9 Channel Monitoring - It can scan one or both of these emergency channels regularly within normal scanning cycles.
  • 10HR Battery Life and Battery Save mode - Battery level indicator on screen and Automatically conserves power when not in use.
  • Large, bright backlit channel display, headset jack, DC adapter, belt clip and 4 AAA rechargeable Ni-MH batteries are included.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.