Uniden

UM725 Fixed Mount VHF w/GPS & Bluetooth - Black


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

UM725 Fixed Mount VHF with GPS & Bluetooth - Black

Full-Featured VHF Marine Radio with GPS Receiver Built-in. Private Text Messaging — Send messages over Marine Channels to other capable radios.

The UM725GBT is the first marine radio to offer Bluetooth wireless text messaging using your smartphone to text with a similarly capable marine VHF radio. You and your crew will enjoy the privacy of texting boat-to-boat, rather than broadcasting over your radio for all the boats in your area to hear. No more cell phone texting drop-off when you reach the range of your land-based cell tower. The UM725GBT marine radio comes packed with the latest features, including IPX8 submersible rating, Integrated GPS Receiver, Integrated Bluetooth Wireless, NOAA

Weather Channels, DSC Distress send and receive, NMEA0183 / NMEA2000, and speaker microphone-equipped.

Features:

  • All USA, Canadian, and International Marine Channels
  • Full Class D DSC Compliant – Meets ITU-R 493-14, -15, IEC 62238
  • Integrated GPS Receiver – WAAS, SBAS, QASS for accuracy
  • Bluetooth Wireless – Connect to Smart Phone to Text Message using VHF Frequencies
  • 1Watt / 25Watt Transmit Power – Transmits at full power to ensure maximum range
  • Largest LCD size in class – 68mm(w) x 38mm(h)
  • Private Text Messaging – Send messages over Marine VHF Channels to other equipped radios
  • NOAA Weather Channels – With Weather Alerts
  • Speaker Microphone Equipped – With UP, DOWN, PTT, 16/9/TRI keys
  • Remote Microphone Capable – Optional Remote Microphone for second station operation
  • NMEA0183 / NMEA2000 Input and Output – Send and receive GPS, DSC information to other devices
  • IPX8 Rated Waterproof – Submersible to 4.9ft. for 30min with no water intrusion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.