Shop All Two Way Radios
This Product is Discontinued
Uniden
Portable Two Way Radios, Analog, PR (Discontinued)
Mfr # SX377-2CKHS
Zoro # G0335251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 22
- License Required Yes
- Analog Codes 38
- Battery Life 14 hr
- Radio Series Uniden SX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniden
- MFR # SX377-2CKHS
- Zoro # G0335251
- UPC # 050633102138
- Country of Origin Multiple
- Category Two Way Radios
Dimensions
Height | 7 3/4 in |
Width | 2 1/2 in |
Length | 1 3/4 in |
Description
Portable Two Way Radio, Band Type FRS/GMRS, License Required Yes, Number of Channels 22, Radio Series Uniden SX, Battery Life 14 hr, Radio Type Handheld, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.