Shop All Two Way Radios
Uniden
Portable Two Way Radio, Marine, IPX7
Mfr # MHS75
Zoro # G4326397
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 51
- License Required Yes
- Color Black
- Radio Classification General
- Height 4 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # MHS75
- Zoro # G4326397
- UPC # 050633501252
- Country of Origin Viet Nam
- Category Two Way Radios
Dimensions
Height | 4 37/64 in |
Width | 2 1/2 in |
Length | 1 17/32 in |
Depth | 6" |
Display Width | 2 in |
Display Length | 2 1/2 in |
Description
Handheld Two Way Radios, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 51, Output Power 5 W, Minimum Frequency 156 MHz, Maximum Frequency 158 MHz, Display Type Alphanumeric, Subscription Type 3 Year, Radio Series MHS75, Battery Life 12 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Emergi-Lite KSM272 (MAX3961997)
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- UNIDEN Remote Mic f/UM725 VHF Radios - Black (UMRMICBK)
- UNIDEN Uniden BC880 BC880 40 Channel CB Radio with 7 Color Option LCD Display; Talk-Back; Noaa Weather & Noise Canceling Microphone (BC880)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - Black (UM385BK)
- UNIDEN Remote Mic f/UM725 VHF Radios - White (UMRMIC)
- ICOM Mobile Two Way Radio, UHF Band, Black (7610 22)
- Uniden Two Way Radios & Accessories