Shop All Two Way Radios
Uniden
Portable Two Way Radio, Marine, Digital
Mfr # Atlantis 155
Zoro # G3327389
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 102
- License Required Yes
- Radio Series Uniden Atlantis 155
- Channel Scan Yes
- Width 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # Atlantis 155
- Zoro # G3327389
- UPC # 050633501870
- Country of Origin Viet Nam
- Category Two Way Radios
Dimensions
Width | 2 33/64 in |
Length | 1 27/64 in |
Height | 5 3/8 in |
Display Width | 2 in |
Display Length | 2 1/2 in |
Description
Handheld Two Way Radios, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 102, Output Power 5 W, Minimum Frequency 156 MHz, Maximum Frequency 161 MHz, Display Type Alphanumeric, Subscription Type 3 Year, Radio Series Atlantis 155, Battery Life 10 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSRBS951BL (CS-RBS951BL)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- UNIDEN Uniden PRO520XL CB Radio w/7W Audio Output (PRO520XL)
- UNIDEN Uniden BC880 BC880 40 Channel CB Radio with 7 Color Option LCD Display; Talk-Back; Noaa Weather & Noise Canceling Microphone (BC880)
- UNIDEN CB Radio, Compact, Black (PRO510XL)
- UNIDEN Remote Mic f/UM725 VHF Radios - Black (UMRMICBK)
- UNIDEN Portable Two Way Radio, Marine, IPX7 (MHS75)
- UNIDEN Mount Kit (FMB321)
- PROCOMM Procomm JBC180 18 in. Stainless Steel Scanner Antenna - 0.38 x 24 in. (JBC180)
- Uniden Two Way Radios