Shop All Two Way Radios
Uniden
Mount Kit
Mfr # FMB321
Zoro # G6153034
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mounting Brackets and Installation Hardware
- For Use With Mfr. No. UM380, UM380BK, UM415, UM415BK
- Accessory Type Mount Kit
- Compatible Radio Brand Uniden
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniden
- MFR # FMB321
- Zoro # G6153034
- UPC # 050633500316
- Country of Origin China
- Category Two Way Radios
Details
Sub-Category | Mounting Brackets and Installation Hardware |
For Use With | Mfr. No. UM380, UM380BK, UM415, UM415BK |
Item | Flush Mount Kit |
Accessory Type | Mount Kit |
Compatible Radio Brand | Uniden |
Number of Pieces | 10 |
Compatible Radio Manufacturer Model Number | UM380, UM385, UM415, UM425, UM435, UM525, UM625, V50, V50B, V60, V60B, VHF480, VHF490, VHF500, VHF500B, VHF550, VHF580, VHF585, VHF595, VHF600, VHF650 |
Compatible Radio Series | UM380, UM380BK, UM415, UM415BK |
Compatible Radio Type | Vehicle-Mounted |
Description
Flush Mount Kit, Product Type Flush Mount Kit, Compatible Radio Manufacturer Model Number UM380, UM385, UM415, UM425, UM435, UM525, UM625, V50, V50B, V60, V60B, VHF480, VHF490, VHF500, VHF500B, VHF550, VHF580, VHF585, VHF595, VHF600, VHF650, Material Steel, Compatible Radio Brand Uniden, Compatible Radio Series UM380, UM380BK, UM415, UM415BK, Compatible Radio Type Vehicle-Mounted, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC RBC GP1272 PS1270 ES7-12 (MAX3931710)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- MAXELL Digital Stereo Ear Buds (190568)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- UNIDEN Remote Mic f/UM725 VHF Radios - White (UMRMIC)
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- UNIDEN Uniden BATG0590001 CB Antenna for SDS-100 (BATG0590001)
- UNIDEN Handheld CB Radio, 40 Channels, LCD (PRO401HH)
- UNIDEN Uniden PRO510XL CB Radio w/7W Audio Output (PRO510XL)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- Uniden Two Way Radios & Accessories