Shop All Outdoor Lawn Games
Uniden
HomePatrol 2 Handheld Scanner
Mfr # HOMEPATROL-2
Zoro # G0418005
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Backboard Width 6 in
- Length 1.5 in
- Includes Scanner, 2GB Micro SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # HOMEPATROL-2
- Zoro # G0418005
- UPC # 50633650745
- Country of Origin Viet Nam
- Category Outdoor Lawn Games
Dimensions
Backboard Width | 6 in |
Length | 1.5 in |
Details
Color | Black |
Includes | Scanner, 2GB Micro SD Card |
Description
HomePatrol-2 Handheld Scanner from Uniden lets you quickly hear the communications systems including APCO25 Phase II used by Public Safety, Aircraft, Military, Weather Spotters, and More. Simply enter your zip code and HomePatrol21 does the rest. Whether it is across town or across the street, HomePatrol-2 keeps you informed. Great for use as a mobile base or handheld. Learn more at homepatrol.com!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- RUGG Polyresin Hanging Basket Cappuccino (AH10-CAP)
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- PENN Hi Altitude Tennis Balls (521401)
- ST PIERRE St Pierre AS1 American Professional Horseshoe Pair (AS1)
- CHAMPION SPORTS Scrimmage Vest, Heavy Weight, Yellow, PK12 (NP1GD)
- CHAMPION SPORTS Multicolor Sport Parachute, 12 ft. (NP12)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- STOVETOP EXTENDER Stovetop Extender SE24BL 24 Inch Stovetop Extender - Black (SE24BL)
- Uniden Outdoor Lawn Games