Shop All Two Way Radio Accessories
This Product is Discontinued
Uniden
Handheld Scanner, Analog, 300 Channels (Discontinued)
Mfr # BC75XLT
Zoro # G5105432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Belt Clip, Wrist Strap, USB Cable
- Height 7"
- Color Black
- Battery Type NiMH
- Frequency 25 to 54 MHz, 108 to 174 MHz, 406 to 512 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # BC75XLT
- Zoro # G5105432
- UPC # 050633650653
- Country of Origin Viet Nam
- Category Two Way Radio Accessories
Dimensions
Height | 7" |
Width | 4" |
Length | 2" |
Details
Item | Handheld Police Scanner |
Includes | Belt Clip, Wrist Strap, USB Cable |
Color | Black |
Battery Type | NiMH |
Frequency | 25 to 54 MHz, 108 to 174 MHz, 406 to 512 MHz |
Trunking System | No |
Number of Channels | 300 |
Power Source | USB Cable or (2)AA Batteries |
Reception Type | Analog |
Display Type | Orange Backlit LCD Display |
Channel Scan | Yes |
Repeater-Capable | No |
Digital Codes | No |
External Channel Select | Yes |
Selectable Frequencies | Yes |
Analog Codes | No |
Description
Handheld Police Scanner, Trunking System No, Number of Channels 300, Frequency 25 to 54 MHz, 108 to 174 MHz, 406 to 512 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.