Shop All Two Way Radios
Uniden
FRS/GMRS 16-Mile 2-Way Radios, Pack/2
Mfr # SX167-2CH
Zoro # G0417418
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Color Black
- Includes Radios (2), Rechargeable AAA Batteries (6), Micro USB Y-Charging Cable
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # SX167-2CH
- Zoro # G0417418
- UPC # 50633102152
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 1 in |
Width | 6 in |
Details
Color | Black |
Includes | Radios (2), Rechargeable AAA Batteries (6), Micro USB Y-Charging Cable |
Description
Uniden 16-Mile 2-Way FRS/GMRS Radios keep you in touch when you are out and about with family and friends. Use them when you are camping, shopping, biking, caravanning and more without using your mobile phone's minutes or data plan. The NOAA weather channels alert you to incoming weather conditions. No license is required to use the FRS Only channels (7-14). All channels operate on industry-standard frequencies, so you can easily communicate with people using other models or brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Wd-65737 Lamp & Housing (WD-65737 LAMP & HOUSING MITSUBISHI)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- BLUE DONUTS Wallet, Phone Case, and Passport Holder, Carrying Case for Travel Gray (BD3777305)
- MORPHEUS 360 SOUND RING II Wireless Portable Speaker, Black (BT7750BLK)
- UNIDEN Remote Mic f/UM725 VHF Radios - White (UMRMIC)
- UNIDEN Handheld CB Radio, 40 Channels, LCD (PRO401HH)
- UNIDEN Uniden BATG0590001 CB Antenna for SDS-100 (BATG0590001)
- UNIDEN Uniden PRO510XL CB Radio w/7W Audio Output (PRO510XL)
- UNIDEN Uniden Atlantis 155 Handheld Two-Way VHF Floating Marine Radio (ATLANTIS 155)
- UNIDEN Mount Kit (FMB321)
- FIVEGEARS 40-Channel CB Radio with SWR Meter, Black (FI16308)
- Uniden Two Way Radios & Accessories