Shop All Radios
Uniden
Fixed-Mount 25W Marine Radio with DSC (Black)
Mfr # UM385BK
Zoro # G0202082
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes VHF Radio, Mounting Bracket, Knobs, Microphone Hanger, Mounting Hardware, Printed Materials.
- Color Black
- Width 6.3 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.3 in |
Length | 5 in |
Details
Includes | VHF Radio, Mounting Bracket, Knobs, Microphone Hanger, Mounting Hardware, Printed Materials. |
Color | Black |
Description
You've never been safer at sea than with the black Uniden UM385BK 25 Watt Fixed Mount Marine Radio with DSC. Knowing when to turn back can be as valuable as being able to call for help. This Marine Radio protects you from what lies ahead, as well as getting you out of dicey waters, by informing you the moment a storm starts brewing and transmitting your location should you need help.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EZ WAY 11871 Retrofit Battery (11871 RETROFIT BATTERY EZ WAY)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -2Pack (ML9-12MP25112474887)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- MAXELL Normal-Bias Cassette Tape (Single) (108510)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- ROLLS ROLLS RM82 Channel Mic-Line Mixer (RM82)
- ALL LINE SCY ISNR100 Audiopipe Hi & Low Impedance Adaptor (ISNR100)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- Uniden Radios