Shop All Power Supplies
Uniden
DC Power Supply, 6VDC, 800mA
Mfr # BADG0687001
Zoro # G4541442
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6V DC
- Type Standard
- Sub-Category Cables, Adapters, and Power Supplies
- Compatible Radio Series BC72XLT, BC92XLT, BC95XLT, BCD396T, BCD396XT
- Compatible Radio Brand Uniden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # BADG0687001
- Zoro # G4541442
- UPC # 050633801864
- Country of Origin China
- Category Power Supplies
Details
Item | DC Power Supply |
Voltage | 6V DC |
Type | Standard |
Sub-Category | Cables, Adapters, and Power Supplies |
Compatible Radio Series | BC72XLT, BC92XLT, BC95XLT, BCD396T, BCD396XT |
Compatible Radio Brand | Uniden |
Compatible Radio Type | Handheld |
Number of Radios Charged | 1 |
Compatible Radio Manufacturer Model Number | BC72XLT, BC92XLT, BC95XLT, BCD396T, BCD396XT |
Description
DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Uniden, Compatible Radio Series BC72XLT, BC92XLT, BC95XLT, BCD396T, BCD396XT, Compatible Radio Manufacturer Model Number BC72XLT, BC92XLT, BC95XLT, BCD396T, BCD396XT, Compatible Radio Grainger Model Number 20V754, 20V755, 20V758, Number of Radios Charged 1, Voltage 6 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Stainless Steel (E97SSG)
- ABB Electrical Box, 3 Gang, Rectangular (1495C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB02)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- UNIDEN DC Power Supply, 4.8V, 0.7A (BWZH1244001)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- PULS DC Power Supply, 100/240V AC, 10/12V DC, 30W, 3.0A, DIN Rail (ML30.102)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- DINERGY DC Power Supply 22.5 to 28.5VDC 2-phase (MDP100-24-2C)
- MG ELECTRONICS 24VAC 20VA (AC-AC) Power supply with screw terminals (MGT-2420)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- Uniden Power Supplies