Shop All Laptop Charging Cables
Uniden
DC Power Supply, 4.8V, 0.7A
Mfr # BWZH1244001
Zoro # G6067975
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Radio Series PRO401HH, PRO501HH
- Compatible Radio Type Handheld
- Compatible Radio Manufacturer Model Number PRO501HH - BWZH1244001
- Compatible Radio Brand Uniden
- Number of Radios Charged 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # BWZH1244001
- Zoro # G6067975
- UPC # 050633803004
- Country of Origin China
- Category Laptop Charging Cables
Details
Item | Power Supply |
Compatible Radio Series | PRO401HH, PRO501HH |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | PRO501HH - BWZH1244001 |
Compatible Radio Brand | Uniden |
Number of Radios Charged | 1 |
Description
DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Uniden, Compatible Radio Series PRO401HH, PRO501HH, Compatible Radio Manufacturer Model Number PRO501HH - BWZH1244001, Compatible Radio Grainger Model Number 20V763, Number of Radios Charged 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- DELL Multi-Device Wireless Keyboard - KB700 (KB700-GY-R-US)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- ILC Replacement for Sony A-17 AC Adapter (A-17 AC ADAPTER SONY)
- ILC Replacement for Panasonic Cfaa1653am AC Adapter (CFAA1653AM AC ADAPTER PANASONIC)
- ILC Replacement for Premium Power Pa2450u AC Adapter (PA2450U AC ADAPTER PREMIUM POWER)
- ILC Replacement for Fujitsu P AC Adapter (P AC ADAPTER FUJITSU)
- ILC Replacement For BATTERY TECHNOLOGY, AC1965135 (AC-1965135)
- ILC Replacement for Premium Power 90-oa00pw9100 AC Adapter (90-OA00PW9100 AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER PREMIUM POWER)
- Uniden Laptop Charging Cables