Shop All Dashboard Cameras
This Product is Discontinued
Uniden
Dash Cam Recorder, 1280x960 Pixels Res. (Discontinued)
Mfr # DC720
Zoro # G4800131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 1280 x 960 Pixels
- Field of View 220 Degrees
- Pre-event Recording Time 6 to 30 sec
- Features Dual Lens, G-Sensor with Collision Detection Mode, Loop Recording
- Recording Time 2 hr on 16 GB SD Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # DC720
- Zoro # G4800131
- UPC # 050633361283
- Country of Origin Unknown
- Category Dashboard Cameras
Dimensions
Max. External Memory Size | 64 GB |
Details
Item | Dash Cam Recorder |
Resolution | 1280 x 960 Pixels |
Field of View | 220 Degrees |
Pre-event Recording Time | 6 to 30 sec |
Features | Dual Lens, G-Sensor with Collision Detection Mode, Loop Recording |
Recording Time | 2 hr on 16 GB SD Card |
Min. Light Level | 0.1 Lux |
Series | DC |
Video Compression Format | H.264 |
Frame Rate | 30 fps |
Operating Modes | Covert or Stand-by |
Includes | Car Adapter, Suction Bracket, 16 GB Micro SD Card |
Description
Dash Cam Recorder, Includes 16 GB Micro SD Card, Car Adapter, Suction Bracket, Features Dual Lens, G-Sensor with Collision Detection Mode, Loop Recording, Video Compression Format H.264
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.