Shop All Two Way Radios
Uniden
CB Radio, Compact, Black
Mfr # PRO510XL
Zoro # G4971757
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 40
- Frequency Range 26 to 27 MHz
- Includes Knobs, Mic Clip, Mounting Bracket & Hardware
- Features ANL Switch, Front Mount Microphone, Public Access, S/RF LED Meter, Squelch Control
- Radio Type Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # PRO510XL
- Zoro # G4971757
- UPC # 050633031131
- Country of Origin Viet Nam
- Category Two Way Radios
Dimensions
Overall Width | 4 1/2 in |
Overall Height | 1 3/8 in |
Overall Depth | 6 3/4 in |
Details
Number of Channels | 40 |
Frequency Range | 26 to 27 MHz |
Includes | Knobs, Mic Clip, Mounting Bracket & Hardware |
Item | CB Radio |
Features | ANL Switch, Front Mount Microphone, Public Access, S/RF LED Meter, Squelch Control |
Radio Type | Compact |
Color | Black |
Standards | FCC Part 15, IC |
Output Power | 4 W |
Microphone Connector Type | 4-Pin |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 4 1/2 in, Overall Height 1 3/8 in, Overall Depth 6 3/4 in, Black, Microphone Connector Type 4-Pin, Mounting Type Mounted, Output Power 4 W, Radio Type Compact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba Er6vc119a (ER6VC119A TOSHIBA)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery (ML4-6711011111111)
- AVARRO 1FT UHD, 4K At 60HZ HDMI CABLE (0E-HDMIP1)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- UNIDEN Mount Kit (FMB321)
- UNIDEN Handheld CB Radio, 40 Channels, LCD (PRO401HH)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - Black (UM385BK)
- UNIDEN CB Radio, Compact, Black (PRO520XL)
- UNIDEN Uniden BC880 BC880 40 Channel CB Radio with 7 Color Option LCD Display; Talk-Back; Noaa Weather & Noise Canceling Microphone (BC880)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- Uniden Two Way Radios