Shop All Outdoor Lawn Games
Uniden
Bearcat Handheld Scanner
Mfr # BC125AT
Zoro # G0417743
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Charcoal
- Display Backlit LCD
- Includes Batteries; Antenna; USB Cable
- Features 500 Alpha Tagged Channels in 10 Banks; VHF Low/High, UHF; Civilian and Military Airbands; Narrowband Steps; Close Call RF Capture; Close Call Do Not Disturb Mode; Weather Alert; PC Programming Port; Handheld
- Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniden
- MFR # BC125AT
- Zoro # G0417743
- UPC # 50633650639
- Country of Origin China
- Category Outdoor Lawn Games
Details
Item | Radio Scanner |
Color | Black, Charcoal |
Display | Backlit LCD |
Includes | Batteries; Antenna; USB Cable |
Features | 500 Alpha Tagged Channels in 10 Banks; VHF Low/High, UHF; Civilian and Military Airbands; Narrowband Steps; Close Call RF Capture; Close Call Do Not Disturb Mode; Weather Alert; PC Programming Port; Handheld |
Weight | 2 lb. |
Series | Bearcat |
Description
Listen in and stay informed with the Uniden BC125AT Compact Bearcat Handheld Scanner. This sophisticated scanner with 500 alpha-tagged channels boasts a convenient compact design and loads of features. Close Call RF capture technology instantly tunes to signals from nearby transmitters, and the Do Not Disturb Mode prevents Close Call checks during a transmission. With this Bearcat scanner, you can listen to military and civilian air bands as well as important weather and safety alerts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS 25CT WD Post Insulator (SNUG-SWP-25 B)
- BRIGGS & STRATTON Rod, Front Rail (1736081YP)
- STENS Kenda Tire, 24 X 9.50-12 Super Turf, 4-Ply (160-432)
- STENS Oil Filter Shop Pack (12) 120-970 (120-970)
- AMERICAN HUNTER Universal 6V or 12V Digital Timer (UTM)
- SPORTIME FLYING DISC FOAM GRADESTUFF - SET OF 6 PK (UM102-6C)
- CHAMPION SPORTS Playground Ball, 14/St, Assorted, PK14 (UPGSET1)
- MOULTRIE MOULTRIE MFG-13448 Quick-Lock Feeder Kit, ABS, Black (MFG-13448)
- ST PIERRE St Pierre RS2 Royal Horseshoe Set (RS2)
- BLUE WAVE Blue Wave BG5038 8.25 in. Disc Golf Starter Set with 6 Discs & Case; 165 - 172 g (BG5038)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- Uniden Outdoor Lawn Games