Shop All Two Way Radios
This Product is Discontinued
Uniden
Battery Pack, NiMH, 4.8V, For Uniden (Discontinued)
Mfr # BP38
Zoro # G4630403
This Product is Discontinued
Key Features
- Recharge Time 1 hr
- Fits Model No. Modelo UH038, UH043, UH047, UH060, UH064 and UH039P
- Fits Brand Uniden
- Battery Type Nickel-Metal Hydride
- Battery Capacity 700 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniden
- MFR # BP38
- Zoro # G4630403
- UPC # 050633550403
- Country of Origin China
- Category Two Way Radios
Details
Recharge Time | 1 hr |
Fits Model | No. Modelo UH038, UH043, UH047, UH060, UH064 and UH039P |
Fits Brand | Uniden |
Battery Type | Nickel-Metal Hydride |
Battery Capacity | 700 mAh |
Voltage | 4.8 V |
Item | Battery Pack |
Compatibility | Uniden GMR855-2CK 22 Channel GMR 2-Way Radio |
Battery Pack Recharge Time (Hr.) | 1 hr |
Type | niMh |
Description
Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.